Thomas and Betts CWV 1/2 Steel 3 x 2 Gangable Switch Box with 1/2 in. Knockouts and CV Bracket | Graybar Store
Thomas and Betts - Steel 3 x 2 Gangable Switch Box with 1/2 in. Knockouts and CV Bracket - CWV 1/2
+ / - Hover over image to Zoom
Other Views

    Steel 3 x 2 Gangable Switch Box with 1/2 in. Knockouts and CV Bracket

    Manufacturer: Thomas and Betts
    Manufacturer #: CWV 1/2
    SKU: 88255015
    $10.15
    Checking Pricing
         
    No. of Gangs:1
    Box Depth (Inches):2-3/4 in.
    Knockouts:Bottom: 1/2 (1); Sides: 1/2 (4)
    Bracket:CV Bracket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CWV 1/2
    • Box Depth (Inches) 2-3/4 in.
    • Bracket CV Bracket
    • Knockouts Bottom: 1/2 (1); Sides: 1/2 (4)
    Product Overview:
    SC CWV1/2 STEEL SWITCH BOX
    • 14.0 Cubic inch capacity
    • Pre-galvanized finish
    • For use with conduit
    • UL Listed