Crouse Hinds (Eaton) TP246 Steel 3 x 2 Gangable Switch Box, S Set 7/8 in. Bracket | Graybar Store
Crouse Hinds (Eaton) - Steel 3 x 2 Gangable Switch Box, S Set 7/8 in. Bracket - TP246
+ / - Hover over image to Zoom
Other Views

    Steel 3 x 2 Gangable Switch Box, S Set 7/8 in. Bracket

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP246
    SKU: 94048569
    $8.38
    Checking Pricing
         
    Box Depth (Inches):3-1/2 in.
    Bracket:S - Set 7/8 in.
    Knockouts:Bottom: 1/2 (1); Sides: 1/2 (4); Ends: 1/2 (2), Cable Clamp (4)
    No. of Gangs:1-Gang
    Use With:Armoured/MC Cable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP246
    • Box Depth (Inches) 3-1/2 in.
    • Bracket S - Set 7/8 in.
    • Knockouts Bottom: 1/2 (1); Sides: 1/2 (4); Ends: 1/2 (2), Cable Clamp (4)
    • Materials Steel
    Product Overview:
    3 x 2 Gangable switch box with 1/2 in. KOs and Cable Pry-Outs, 3-1/2 in. D, 18.0 cu. in. capacity and S set 7/8 in. bracket.
    • Clamps in each end
    • UL Listed