Crouse Hinds (Eaton) TP222 Steel 3 x 2 Gangable Switch Box, S Set 5/8 in. Bracket, No Clamps | Graybar Store
Crouse Hinds (Eaton) - Steel 3 x 2 Gangable Switch Box, S Set 5/8 in. Bracket, No Clamps - TP222
+ / - Hover over image to Zoom
Other Views

    Steel 3 x 2 Gangable Switch Box, S Set 5/8 in. Bracket, No Clamps

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP222
    SKU: 97231072
    $7.44
    Checking Pricing
         
    Box Depth (Inches):2-1/2 in.
    Bracket:S - Set 5/8 in.
    Knockouts:Bottom: 1/2 (1); Sides: 1/2 (1); Ends: 1/2 (2)
    No. of Gangs:1-Gang
    Use With:Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP222
    • Box Depth (Inches) 2-1/2 in.
    • Bracket S - Set 5/8 in.
    • Knockouts Bottom: 1/2 (1); Sides: 1/2 (1); Ends: 1/2 (2)
    • Materials Steel
    Product Overview:
    3 x 2 Gangable switch box with (4) 1/2 in. KOs, 2-1/2 in. D, 12.5 cu. in. capacity and S set 5/8 in. bracket.
    • No clamps
    • UL Listed