Crouse Hinds (Eaton) TP184 Steel 3 x 2 Gangable Switch Box, S Set 5/8 in. Bracket | Graybar Store
Crouse Hinds (Eaton) - Steel 3 x 2 Gangable Switch Box, S Set 5/8 in. Bracket - TP184
+ / - Hover over image to Zoom
Other Views

    Steel 3 x 2 Gangable Switch Box, S Set 5/8 in. Bracket

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP184
    SKU: 97231048
    $5.95
    Checking Pricing
         
    Box Depth (Inches):2-1/2 in.
    Bracket:S - Set 5/8 in.
    Knockouts:Bottom: 1/2 (1); Sides: 1/2 (2), Ends: 1/2(2), AC/MC Cable Clamps (4)
    No. of Gangs:1-Gang
    Use With:Armoured/MC Cable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP184
    • Box Depth (Inches) 2-1/2 in.
    • Bracket S - Set 5/8 in.
    • Knockouts Bottom: 1/2 (1); Sides: 1/2 (2), Ends: 1/2(2), AC/MC Cable Clamps (4)
    • Materials Steel
    Product Overview:
    3 x 2 Gangable switch box with 1/2 inch knockouts, S set 5/8 in. bracket and cable pry-outs, 2-1/2 in. D, 12.5 cu. in. capacity.
    • Box with ears
    • For use with conduit
    • For use with armored and metal clad (MCI) cable
    • UL Listed