Thomas and Betts CY 1/2CN Steel 3 x 2 Gangable Switch Box, NO Clamp Type | Graybar Store
Thomas and Betts - Steel 3 x 2 Gangable Switch Box, NO Clamp Type - CY 1/2CN
+ / - Hover over image to Zoom
Other Views

    Steel 3 x 2 Gangable Switch Box, NO Clamp Type

    Manufacturer: Thomas and Betts
    Manufacturer #: CY 1/2CN
    SKU: 25319051
    $19.17
    Checking Pricing
         
    No. of Gangs:1
    Box Depth (Inches):3-1/2 in.
    Knockouts:Bottom: 1/2 (1); Sides: 1/2 (8)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CY 1/2CN
    • Box Depth (Inches) 3-1/2 in.
    • Knockouts Bottom: 1/2 (1); Sides: 1/2 (8)
    • Materials Steel
    • No. of Gangs 1
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Gangable Switch Box, 18 Cubic Inches, 3 Inches Long x 2 Inches Wide x 3-1/2 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Ears Flush and Ground Screw, For use with Conduit
    • 18.0 Cubic inch capacity
    • Pre-galvanized finish
    • For use with conduit
    • UL Listed