Thomas and Betts CXWV Steel 3 x 2 Gangable Switch Box, NM C-5 Clamps/CV Bracket | Graybar Store
Thomas and Betts - Steel 3 x 2 Gangable Switch Box, NM C-5 Clamps/CV Bracket - CXWV
+ / - Hover over image to Zoom
Other Views

    Steel 3 x 2 Gangable Switch Box, NM C-5 Clamps/CV Bracket

    Manufacturer: Thomas and Betts
    Manufacturer #: CXWV
    SKU: 88255024
    $9.51
    Checking Pricing
         
    No. of Gangs:1
    Box Depth (Inches):3-1/2 in.
    Knockouts:Bottom: 1/2 (1); Sides: 1/2 (6)
    Bracket:CV/NM C-5 Clamps
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CXWV
    • Box Depth (Inches) 3-1/2 in.
    • Bracket CV/NM C-5 Clamps
    • Knockouts Bottom: 1/2 (1); Sides: 1/2 (6)
    Product Overview:
    1-Gang 3-1/2 in. deep steel 3 x 2 gangable xwitch box with NM (C-5) cable clamps, CV bracket and (7)1/2 in. knockouts.
    • 18.0 Cubic inch capacity
    • Pre-galvanized finish
    • For use with non-metallic sheathed cable
    • UL Listed