Crouse Hinds (Eaton) TP224 Steel 3 x 2 Gangable Switch Box, Ears, Hold-Tite Bracket | Graybar Store
Crouse Hinds (Eaton) - Steel 3 x 2 Gangable Switch Box, Ears, Hold-Tite Bracket - TP224
+ / - Hover over image to Zoom
Other Views

    Steel 3 x 2 Gangable Switch Box, Ears, Hold-Tite Bracket

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP224
    SKU: 97231073
    $15.12
    Checking Pricing
         
    Box Depth (Inches):2-1/2 in.
    Bracket:Hold-Tite
    Knockouts:Bottom: 1/2 (1); Ends: 1/2 (2)
    No. of Gangs:1-Gang
    Use With:Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP224
    • Box Depth (Inches) 2-1/2 in.
    • Bracket Hold-Tite
    • Knockouts Bottom: 1/2 (1); Ends: 1/2 (2)
    • Materials Steel
    Product Overview:
    3 x 2 Gangable switch box with (3) 1/2 in. KOs, Ears, 2-1/2 in. D, 12.5 cu. in. capacity and hold-tite bracket.
    • Box with ears
    • No clamps
    • UL Listed