Crouse Hinds (Eaton) TP670 Switch Box, Steel 3 x 2, Gangable, Knockouts | Graybar Store
Crouse Hinds (Eaton) - Switch Box, Steel 3 x 2, Gangable, Knockouts - TP670
+ / - Hover over image to Zoom
Other Views

    Switch Box, Steel 3 x 2, Gangable, Knockouts

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP670
    SKU: 97231283
    $11.37
    Checking Pricing
         
    Box Depth (Inches):2-3/4 in.
    Bracket:S - Set 5/8 in.
    Knockouts:Bottom: 1/2 (1); Sides: 1/2 (2), AC/MC Cable Clamps (4)
    No. of Gangs:1-Gang
    Use With:Armoured/MC Cable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP670
    • Box Depth (Inches) 2-3/4 in.
    • Bracket S - Set 5/8 in.
    • Knockouts Bottom: 1/2 (1); Sides: 1/2 (2), AC/MC Cable Clamps (4)
    • Materials Steel
    Product Overview:
    3 x 2 Gangable switch box with 1/2 in. KOs, Cable Pry-Outs and 5/8 in. set S bracket, 2-3/4 in. D, 14.0 cu. in. capacity.
    • UL Listed
    • UL approved for use with aluminum interlocking grounding metal-clad cable