Crouse Hinds (Eaton) TP217 Steel 3 x 2 Gangable Switch Box | Graybar Store
Crouse Hinds (Eaton) - Steel 3 x 2 Gangable Switch Box - TP217
+ / - Hover over image to Zoom
Other Views

    Steel 3 x 2 Gangable Switch Box

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP217
    SKU: 97231070
    $16.30
    Checking Pricing
         
    Box Depth (Inches):2-1/2 in.
    Bracket:No Bracket
    Knockouts:Bottom: 1/2 (1); Sides: 1/2 (2)
    No. of Gangs:1-Gang
    Use With:Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP217
    • Box Depth (Inches) 2-1/2 in.
    • Bracket No Bracket
    • Knockouts Bottom: 1/2 (1); Sides: 1/2 (2)
    • Materials Steel
    Product Overview:
    3 x 2 Gangable switch box with (3) 1/2 in. KOs, 2-1/2 in. D, 12.5 cu. in. capacity.
    • Box with ears
    • For use with conduit
    • UL Listed