Crouse Hinds (Eaton) TP238 Steel 3 x 2 Gangable Switch Box | Graybar Store
Crouse Hinds (Eaton) - Steel 3 x 2 Gangable Switch Box - TP238
+ / - Hover over image to Zoom
Other Views

    Steel 3 x 2 Gangable Switch Box

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP238
    SKU: 94048564
    $9.04
    Checking Pricing
         
    Box Depth (Inches):3-1/2 in.
    Bracket:No Bracket
    Knockouts:Bottom: 1/2 (1); Sides: 1/2 (4); Ends: 1/2(2), Cable Clamp (4)
    No. of Gangs:1-Gang
    Use With:NM Cable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP238
    • Box Depth (Inches) 3-1/2 in.
    • Bracket No Bracket
    • Knockouts Bottom: 1/2 (1); Sides: 1/2 (4); Ends: 1/2(2), Cable Clamp (4)
    • Materials Steel
    Product Overview:
    Gangable 3 x 2 switch box 3-1/2 in. deep with 1/2 in. knockouts 18.0 cubic in. capacity.
    • Box with ears
    • Clamps in each end
    • For use with non-metallic cable
    • UL Listed