Crouse Hinds (Eaton) TP130 Switch Box, Steel 3 x 2, Gangable, (7)1/2 in. Knockouts, 2 in. Deep, Mount Ears | Graybar Store
Crouse Hinds (Eaton) - Switch Box, Steel 3 x 2, Gangable, (7)1/2 in. Knockouts, 2 in. Deep, Mount Ears - TP130
+ / - Hover over image to Zoom
Other Views

    Switch Box, Steel 3 x 2, Gangable, (7)1/2 in. Knockouts, 2 in. Deep, Mount Ears

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP130
    SKU: 94048553
    $13.74
    Checking Pricing
         
    Box Depth (Inches):2 in.
    Bracket:No Bracket
    Knockouts:Bottom: 1/2 (1); Sides: 1/2 (6)
    No. of Gangs:1-Gang
    Use With:Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP130
    • Box Depth (Inches) 2 in.
    • Bracket No Bracket
    • Knockouts Bottom: 1/2 (1); Sides: 1/2 (6)
    • Materials Steel
    Product Overview:
    Gangable 3 x 2 switch box with 1/2 in. knockouts 10.0 cubic in. capacity for use with conduit.
    • Box with ears
    • For use with conduit
    • UL Listed