Crouse Hinds (Eaton) TP250 Steel 3 x 2 Gangable Switch Box, 3-1/2 Deep, 1/2 and 3/4 in. Knockouts | Graybar Store
Crouse Hinds (Eaton) - Steel 3 x 2 Gangable Switch Box, 3-1/2 Deep, 1/2 and 3/4 in. Knockouts - TP250
+ / - Hover over image to Zoom
Other Views

    Steel 3 x 2 Gangable Switch Box, 3-1/2 Deep, 1/2 and 3/4 in. Knockouts

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP250
    SKU: 97231082
    $11.05
    Checking Pricing
         
    Box Depth (Inches):3-1/2 in.
    Bracket:No Bracket
    Knockouts:Bottom: 1/2 (1); Sides: 3/4 (4); Ends: 3/4 (4)
    No. of Gangs:1-Gang
    Use With:Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP250
    • Box Depth (Inches) 3-1/2 in.
    • Bracket No Bracket
    • Knockouts Bottom: 1/2 (1); Sides: 3/4 (4); Ends: 3/4 (4)
    • Materials Steel
    Product Overview:
    Gangable 3 x 2 switch box 3-1/2 in. deep with (1) 1/2 and (8) 3/4 in. knockouts 18.0 cubic in. capacity.
    • No cable clamps
    • UL Listed