Crouse Hinds (Eaton) TP674 Steel 3 x 2 Gangable Switch Box, 2-3/4 in. Deep with Ears | Graybar Store
Crouse Hinds (Eaton) - Steel 3 x 2 Gangable Switch Box, 2-3/4 in. Deep with Ears - TP674
+ / - Hover over image to Zoom
Other Views

    Steel 3 x 2 Gangable Switch Box, 2-3/4 in. Deep with Ears

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP674
    SKU: 97231285
    $17.49
    Checking Pricing
         
    Box Depth (Inches):2-3/4 in.
    Bracket:No Bracket
    Knockouts:Bottom: 1/2 (1); Sides: 3/4 (4)
    No. of Gangs:1-Gang
    Use With:Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP674
    • Box Depth (Inches) 2-3/4 in.
    • Bracket No Bracket
    • Knockouts Bottom: 1/2 (1); Sides: 3/4 (4)
    • Materials Steel
    Product Overview:
    Gangable 3 x 2 switch box 2-3/4 in. deep with (1) 1/2 in. and (4) 3/4 in. knockouts, 14.0 cubic in. capacity.
    • Box with ears
    • For use with conduit
    • UL Listed