Crouse Hinds (Eaton) TP680 Steel 3 x 2 Gangable Switch Box, 1/2 in. KOs, S Bracket 5/8 in. Set | Graybar Store
Crouse Hinds (Eaton) - Steel 3 x 2 Gangable Switch Box, 1/2 in. KOs, S Bracket 5/8 in. Set - TP680
+ / - Hover over image to Zoom
Other Views

    Steel 3 x 2 Gangable Switch Box, 1/2 in. KOs, S Bracket 5/8 in. Set

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP680
    SKU: 97231289
    $7.49
    Checking Pricing
         
    Box Depth (Inches):2-3/4 in.
    Bracket:S - Set 5/8 in.
    Knockouts:Bottom: 1/2 (1); Sides: 1/2 (3)
    No. of Gangs:1-Gang
    Use With:Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP680
    • Box Depth (Inches) 2-3/4 in.
    • Bracket S - Set 5/8 in.
    • Knockouts Bottom: 1/2 (1); Sides: 1/2 (3)
    • Materials Steel
    Product Overview:
    3 x 2 Gangable switch box with 1/2 KOs and 5/8 in. set S bracket, 2-3/4 in. D, 14.0 cu. in. capacity.
    • No clamps
    • UL Listed