Crouse Hinds (Eaton) TP114 Steel 3 x 2 Non-Gangable Switch Box, 1-1/2 Deep, (3) 1/2 in. Knockouts | Graybar Store
Crouse Hinds (Eaton) - Steel 3 x 2 Non-Gangable Switch Box, 1-1/2 Deep, (3) 1/2 in. Knockouts - TP114
+ / - Hover over image to Zoom
Other Views

    Steel 3 x 2 Non-Gangable Switch Box, 1-1/2 Deep, (3) 1/2 in. Knockouts

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP114
    SKU: 94048126
    $7.91
    Checking Pricing
         
    Knockouts:Bottom: 1/2 (1); Sides: 1/2 (2)
    No. of Gangs:1-Gang
    Bracket:No Bracket
    Box Depth (Inches):1-1/2 in.
    Use With:Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP114
    • Box Depth (Inches) 1-1/2 in.
    • Bracket No Bracket
    • Knockouts Bottom: 1/2 (1); Sides: 1/2 (2)
    • Materials Steel
    Product Overview:
    Non-gangable 3 x 2 switch box 1-1/2 in. deep with 1/2 in. knockouts 7.5 cubic in. capacity for use with conduit.
    • Box with ears
    • For use with conduit
    • UL Listed