Crouse Hinds (Eaton) Switch Box, Steel 3 x 2, Gangable, Knockouts | Graybar Store
Crouse Hinds (Eaton) - Switch Box, Steel 3 x 2, Gangable, Knockouts
+ / - Hover over image to Zoom
Other Views

    Switch Box, Steel 3 x 2, Gangable, Knockouts

    Manufacturer: Crouse Hinds (Eaton)
         

    Deep gangable steel switch box with knockouts.

    • Gangable
    • UL Listed
    See More >>
    • Manufacturer Crouse Hinds (Eaton)
    • Materials Steel
    Select Filter Options Below ( 30 items found )
    Mfg Part #
    SKU
    Box Depth (Inches)
    Bracket
    Use With
    Box Style
    Size
    Knockouts
    Depth
    No. of Gangs
    Packaging
    Capacity (Cubic Inch)
    Material
    Price
    TP162
    94048139
    2-1/2 in.
    No Bracket
    NM Cable
    Bottom: 1/2 (1); Sides: 1/2 (2), Non-Metallic Cable Clamps (4)
    1-Gang
    $
    4
    .17
    /
    EA
    94048139
    Box Depth (Inches)
    2-1/2 in.
    Bracket
    No Bracket
    Use With
    NM Cable
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (2), Non-Metallic Cable Clamps (4)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    $
    4
    .17
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP218
    94048142
    2-1/2 in.
    No Bracket
    Conduit
    Bottom: 1/2 (1); Sides: 1/2 (2); Ends: 1/2 (2)
    1-Gang
    $
    4
    .51
    /
    EA
    94048142
    Box Depth (Inches)
    2-1/2 in.
    Bracket
    No Bracket
    Use With
    Conduit
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (2); Ends: 1/2 (2)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    $
    4
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP252
    94048144
    3-1/2 in.
    No Bracket
    Conduit
    Bottom: 1/2 (1); Sides: 1/2 (8)
    1-Gang
    $
    6
    .35
    /
    EA
    94048144
    Box Depth (Inches)
    3-1/2 in.
    Bracket
    No Bracket
    Use With
    Conduit
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (8)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    $
    6
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP254
    94048145
    3-1/2 in.
    No Bracket
    Conduit
    Bottom: 1/2 (1); Sides: 3/4 (8)
    1-Gang
    $
    11
    .05
    /
    EA
    94048145
    Box Depth (Inches)
    3-1/2 in.
    Bracket
    No Bracket
    Use With
    Conduit
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 3/4 (8)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    $
    11
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP676
    94048250
    2-3/4 in.
    No Bracket
    Conduit
    Bottom: 1/2 (1); Sides: 1/2 (4)
    1-Gang
    $
    7
    .01
    /
    EA
    94048250
    Box Depth (Inches)
    2-3/4 in.
    Bracket
    No Bracket
    Use With
    Conduit
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (4)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    $
    7
    .01
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP130
    94048553
    2 in.
    No Bracket
    Conduit
    Bottom: 1/2 (1); Sides: 1/2 (6)
    1-Gang
    $
    13
    .74
    /
    EA
    94048553
    Box Depth (Inches)
    2 in.
    Bracket
    No Bracket
    Use With
    Conduit
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (6)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    $
    13
    .74
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP238
    94048564
    3-1/2 in.
    No Bracket
    NM Cable
    Bottom: 1/2 (1); Sides: 1/2 (4); Ends: 1/2(2), Cable Clamp (4)
    1-Gang
    $
    9
    .04
    /
    EA
    94048564
    Box Depth (Inches)
    3-1/2 in.
    Bracket
    No Bracket
    Use With
    NM Cable
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (4); Ends: 1/2(2), Cable Clamp (4)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    $
    9
    .04
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP178
    96066327
    2-1/2 in.
    No Bracket
    Armoured/MC Cable
    Bottom: 1/2 (1); Sides: 1/2 (2), AC/MC Cable Clamps (4)
    1-Gang
    $
    3
    .37
    /
    EA
    96066327
    Box Depth (Inches)
    2-1/2 in.
    Bracket
    No Bracket
    Use With
    Armoured/MC Cable
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (2), AC/MC Cable Clamps (4)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    $
    3
    .37
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP179
    97231043
    2-1/2 in.
    Hold-Tite
    Armoured/MC Cable
    Bottom: 1/2 (1); Sides: AC/MC Cable (4)
    1-Gang
    $
    14
    .35
    /
    EA
    97231043
    Box Depth (Inches)
    2-1/2 in.
    Bracket
    Hold-Tite
    Use With
    Armoured/MC Cable
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: AC/MC Cable (4)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    $
    14
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP217
    97231070
    2-1/2 in.
    No Bracket
    Conduit
    Bottom: 1/2 (1); Sides: 1/2 (2)
    1-Gang
    $
    16
    .30
    /
    EA
    97231070
    Box Depth (Inches)
    2-1/2 in.
    Bracket
    No Bracket
    Use With
    Conduit
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (2)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    $
    16
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP244
    97231078
    3-1/2 in.
    No Bracket
    Armoured/MC Cable
    Bottom: 1/2 (1); Sides: 1/2 (4); Ends: 1/2 (2), Cable Clamp (4)
    1-Gang
    $
    19
    .70
    /
    EA
    97231078
    Box Depth (Inches)
    3-1/2 in.
    Bracket
    No Bracket
    Use With
    Armoured/MC Cable
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (4); Ends: 1/2 (2), Cable Clamp (4)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    $
    19
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP668
    97231281
    2-3/4 in.
    No Bracket
    Armoured/MC Cable
    Bottom: 1/2 (1); Sides: 1/2 (2), AC/MC Cable Clamps (4)
    1-Gang
    $
    13
    .79
    /
    EA
    97231281
    Box Depth (Inches)
    2-3/4 in.
    Bracket
    No Bracket
    Use With
    Armoured/MC Cable
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (2), AC/MC Cable Clamps (4)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    $
    13
    .79
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP678
    97231287
    2-3/4 in.
    No/With Ears
    Conduit
    Bottom: 1/2 (1); Sides: 3/4 (4)
    1-Gang
    $
    10
    .01
    /
    EA
    97231287
    Box Depth (Inches)
    2-3/4 in.
    Bracket
    No/With Ears
    Use With
    Conduit
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 3/4 (4)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    $
    10
    .01
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP248
    97231080
    3-1/2 in.
    No Bracket
    Conduit
    Bottom: 1/2 (1); Sides: 1/2 (4); Ends: 1/2 (4)
    1-Gang
    $
    6
    .74
    /
    EA
    97231080
    Box Depth (Inches)
    3-1/2 in.
    Bracket
    No Bracket
    Use With
    Conduit
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (4); Ends: 1/2 (4)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    $
    6
    .74
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP674
    97231285
    2-3/4 in.
    No Bracket
    Conduit
    Bottom: 1/2 (1); Sides: 3/4 (4)
    1-Gang
    $
    17
    .49
    /
    EA
    97231285
    Box Depth (Inches)
    2-3/4 in.
    Bracket
    No Bracket
    Use With
    Conduit
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 3/4 (4)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    $
    17
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP242
    94048567
    3-1/2 in.
    S - Set 7/8 in.
    NM Cable
    Bottom: 1/2 (1); Sides: 1/2 (4); Ends: 1/2(2), Cable Clamp (4)
    1-Gang
    $
    8
    .84
    /
    EA
    94048567
    Box Depth (Inches)
    3-1/2 in.
    Bracket
    S - Set 7/8 in.
    Use With
    NM Cable
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (4); Ends: 1/2(2), Cable Clamp (4)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    $
    8
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP246
    94048569
    3-1/2 in.
    S - Set 7/8 in.
    Armoured/MC Cable
    Bottom: 1/2 (1); Sides: 1/2 (4); Ends: 1/2 (2), Cable Clamp (4)
    1-Gang
    $
    8
    .38
    /
    EA
    94048569
    Box Depth (Inches)
    3-1/2 in.
    Bracket
    S - Set 7/8 in.
    Use With
    Armoured/MC Cable
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (4); Ends: 1/2 (2), Cable Clamp (4)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    $
    8
    .38
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP224
    97231073
    2-1/2 in.
    Hold-Tite
    Conduit
    Bottom: 1/2 (1); Ends: 1/2 (2)
    1-Gang
    $
    15
    .12
    /
    EA
    97231073
    Box Depth (Inches)
    2-1/2 in.
    Bracket
    Hold-Tite
    Use With
    Conduit
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Ends: 1/2 (2)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    $
    15
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP680
    97231289
    2-3/4 in.
    S - Set 5/8 in.
    Conduit
    Bottom: 1/2 (1); Sides: 1/2 (3)
    1-Gang
    $
    7
    .49
    /
    EA
    97231289
    Box Depth (Inches)
    2-3/4 in.
    Bracket
    S - Set 5/8 in.
    Use With
    Conduit
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (3)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    $
    7
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP184
    97231048
    2-1/2 in.
    S - Set 5/8 in.
    Armoured/MC Cable
    Bottom: 1/2 (1); Sides: 1/2 (2), Ends: 1/2(2), AC/MC Cable Clamps (4)
    1-Gang
    $
    5
    .95
    /
    EA
    97231048
    Box Depth (Inches)
    2-1/2 in.
    Bracket
    S - Set 5/8 in.
    Use With
    Armoured/MC Cable
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (2), Ends: 1/2(2), AC/MC Cable Clamps (4)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    $
    5
    .95
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP660
    97231274
    2-3/4 in.
    No Bracket
    Non-Metallic Cable
    Bottom: 1/2 (1); Sides: 1/2 (2), Cable Clamps (4)
    1-Gang
    $
    22
    .06
    /
    EA
    97231274
    Box Depth (Inches)
    2-3/4 in.
    Bracket
    No Bracket
    Use With
    Non-Metallic Cable
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (2), Cable Clamps (4)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    $
    22
    .06
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP177
    99867444
    2-1/2 in.
    Snap-In
    Armoured/MC Cable
    Sides: 1/2 (2), AC/MC Cable Clamps (4)
    1-Gang
    $
    6
    .07
    /
    EA
    99867444
    Box Depth (Inches)
    2-1/2 in.
    Bracket
    Snap-In
    Use With
    Armoured/MC Cable
    Box Style
    Size
    Knockouts
    Sides: 1/2 (2), AC/MC Cable Clamps (4)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    $
    6
    .07
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP250
    97231082
    3-1/2 in.
    No Bracket
    Conduit
    Bottom: 1/2 (1); Sides: 3/4 (4); Ends: 3/4 (4)
    1-Gang
    $
    11
    .05
    /
    EA
    97231082
    Box Depth (Inches)
    3-1/2 in.
    Bracket
    No Bracket
    Use With
    Conduit
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 3/4 (4); Ends: 3/4 (4)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    $
    11
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP222
    97231072
    2-1/2 in.
    S - Set 5/8 in.
    Conduit
    Bottom: 1/2 (1); Sides: 1/2 (1); Ends: 1/2 (2)
    1-Gang
    $
    7
    .44
    /
    EA
    97231072
    Box Depth (Inches)
    2-1/2 in.
    Bracket
    S - Set 5/8 in.
    Use With
    Conduit
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (1); Ends: 1/2 (2)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    $
    7
    .44
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP138
    94048132
    2-1/4 in.
    No Bracket
    Conduit, NM Cable or Armoured/MC Cable
    Bottom: 1/2 (1); Each End: Cable Entries (2)
    1-Gang
    $
    6
    .48
    /
    EA
    94048132
    Box Depth (Inches)
    2-1/4 in.
    Bracket
    No Bracket
    Use With
    Conduit, NM Cable or Armoured/MC Cable
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Each End: Cable Entries (2)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    $
    6
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP116
    94048548
    2 in.
    No Bracket
    NM Cable
    Bottom: 1/2 (1); Sides: Cable Entries (2)
    1-Gang
    $
    8
    .72
    /
    EA
    94048548
    Box Depth (Inches)
    2 in.
    Bracket
    No Bracket
    Use With
    NM Cable
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: Cable Entries (2)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    $
    8
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP662
    94048247
    2-3/4 in.
    No/With Ears
    Non-Metallic Cable
    Bottom: 1/2 (1); Sides: 1/2 (2), Cable Clamps (4)
    1-Gang
    $
    9
    .14
    /
    EA
    94048247
    Box Depth (Inches)
    2-3/4 in.
    Bracket
    No/With Ears
    Use With
    Non-Metallic Cable
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (2), Cable Clamps (4)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    $
    9
    .14
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP120
    97231012
    2 in.
    No Bracket
    Armored/MC Cable
    Bottom: 1/2 (1); Sides: Cable Entries (2)
    1-Gang
    $
    11
    .55
    /
    EA
    97231012
    Box Depth (Inches)
    2 in.
    Bracket
    No Bracket
    Use With
    Armored/MC Cable
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: Cable Entries (2)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    $
    11
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP670
    97231283
    2-3/4 in.
    S - Set 5/8 in.
    Armoured/MC Cable
    Bottom: 1/2 (1); Sides: 1/2 (2), AC/MC Cable Clamps (4)
    1-Gang
    $
    11
    .37
    /
    EA
    97231283
    Box Depth (Inches)
    2-3/4 in.
    Bracket
    S - Set 5/8 in.
    Use With
    Armoured/MC Cable
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (2), AC/MC Cable Clamps (4)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    $
    11
    .37
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP180
    97231044
    F Bracket
    Non-Metallic Cable
    Deep
    2 W x 3 L x 2-1/2 D in
    Bottom: 1/2 (1) in; End: Cable (2), 1/2 (1) in; Side: 1/2 (1) in
    2-1/2 in.
    50 per Pack
    12.5 cu. in.
    Steel
    $
    23
    .62
    /
    EA
    97231044
    Box Depth (Inches)
    Bracket
    F Bracket
    Use With
    Non-Metallic Cable
    Box Style
    Deep
    Size
    2 W x 3 L x 2-1/2 D in
    Knockouts
    Bottom: 1/2 (1) in; End: Cable (2), 1/2 (1) in; Side: 1/2 (1) in
    Depth
    2-1/2 in.
    No. of Gangs
    Packaging
    50 per Pack
    Capacity (Cubic Inch)
    12.5 cu. in.
    Material
    Steel
    $
    23
    .62
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94048139 SKU, 94048139 ANALYTICS...
    Use With
    NM Cable
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (2), Non-Metallic Cable Clamps (4)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    Price
    $
    4
    .17
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94048142 SKU, 94048142 ANALYTICS...
    Use With
    Conduit
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (2); Ends: 1/2 (2)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    Price
    $
    4
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94048144 SKU, 94048144 ANALYTICS...
    Use With
    Conduit
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (8)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    Price
    $
    6
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94048145 SKU, 94048145 ANALYTICS...
    Use With
    Conduit
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 3/4 (8)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    Price
    $
    11
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94048250 SKU, 94048250 ANALYTICS...
    Use With
    Conduit
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (4)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    Price
    $
    7
    .01
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94048553 SKU, 94048553 ANALYTICS...
    Use With
    Conduit
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (6)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    Price
    $
    13
    .74
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94048564 SKU, 94048564 ANALYTICS...
    Use With
    NM Cable
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (4); Ends: 1/2(2), Cable Clamp (4)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    Price
    $
    9
    .04
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96066327 SKU, 96066327 ANALYTICS...
    Use With
    Armoured/MC Cable
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (2), AC/MC Cable Clamps (4)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    Price
    $
    3
    .37
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97231043 SKU, 97231043 ANALYTICS...
    Use With
    Armoured/MC Cable
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: AC/MC Cable (4)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    Price
    $
    14
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97231070 SKU, 97231070 ANALYTICS...
    Use With
    Conduit
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (2)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    Price
    $
    16
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97231078 SKU, 97231078 ANALYTICS...
    Use With
    Armoured/MC Cable
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (4); Ends: 1/2 (2), Cable Clamp (4)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    Price
    $
    19
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97231281 SKU, 97231281 ANALYTICS...
    Use With
    Armoured/MC Cable
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (2), AC/MC Cable Clamps (4)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    Price
    $
    13
    .79
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97231287 SKU, 97231287 ANALYTICS...
    Use With
    Conduit
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 3/4 (4)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    Price
    $
    10
    .01
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97231080 SKU, 97231080 ANALYTICS...
    Use With
    Conduit
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (4); Ends: 1/2 (4)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    Price
    $
    6
    .74
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97231285 SKU, 97231285 ANALYTICS...
    Use With
    Conduit
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 3/4 (4)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    Price
    $
    17
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94048567 SKU, 94048567 ANALYTICS...
    Use With
    NM Cable
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (4); Ends: 1/2(2), Cable Clamp (4)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    Price
    $
    8
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94048569 SKU, 94048569 ANALYTICS...
    Use With
    Armoured/MC Cable
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (4); Ends: 1/2 (2), Cable Clamp (4)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    Price
    $
    8
    .38
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97231073 SKU, 97231073 ANALYTICS...
    Use With
    Conduit
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Ends: 1/2 (2)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    Price
    $
    15
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97231289 SKU, 97231289 ANALYTICS...
    Use With
    Conduit
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (3)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    Price
    $
    7
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97231048 SKU, 97231048 ANALYTICS...
    Use With
    Armoured/MC Cable
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (2), Ends: 1/2(2), AC/MC Cable Clamps (4)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    Price
    $
    5
    .95
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97231274 SKU, 97231274 ANALYTICS...
    Use With
    Non-Metallic Cable
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (2), Cable Clamps (4)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    Price
    $
    22
    .06
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99867444 SKU, 99867444 ANALYTICS...
    Use With
    Armoured/MC Cable
    Box Style
    Size
    Knockouts
    Sides: 1/2 (2), AC/MC Cable Clamps (4)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    Price
    $
    6
    .07
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97231082 SKU, 97231082 ANALYTICS...
    Use With
    Conduit
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 3/4 (4); Ends: 3/4 (4)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    Price
    $
    11
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97231072 SKU, 97231072 ANALYTICS...
    Use With
    Conduit
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (1); Ends: 1/2 (2)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    Price
    $
    7
    .44
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94048132 SKU, 94048132 ANALYTICS...
    Use With
    Conduit, NM Cable or Armoured/MC Cable
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Each End: Cable Entries (2)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    Price
    $
    6
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94048548 SKU, 94048548 ANALYTICS...
    Use With
    NM Cable
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: Cable Entries (2)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    Price
    $
    8
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94048247 SKU, 94048247 ANALYTICS...
    Use With
    Non-Metallic Cable
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (2), Cable Clamps (4)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    Price
    $
    9
    .14
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97231012 SKU, 97231012 ANALYTICS...
    Use With
    Armored/MC Cable
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: Cable Entries (2)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    Price
    $
    11
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97231283 SKU, 97231283 ANALYTICS...
    Use With
    Armoured/MC Cable
    Box Style
    Size
    Knockouts
    Bottom: 1/2 (1); Sides: 1/2 (2), AC/MC Cable Clamps (4)
    Depth
    No. of Gangs
    1-Gang
    Packaging
    Capacity (Cubic Inch)
    Material
    Price
    $
    11
    .37
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97231044 SKU, 97231044 ANALYTICS...
    Use With
    Non-Metallic Cable
    Box Style
    Deep
    Size
    2 W x 3 L x 2-1/2 D in
    Knockouts
    Bottom: 1/2 (1) in; End: Cable (2), 1/2 (1) in; Side: 1/2 (1) in
    Depth
    2-1/2 in.
    No. of Gangs
    Packaging
    50 per Pack
    Capacity (Cubic Inch)
    12.5 cu. in.
    Material
    Steel
    Price
    $
    23
    .62
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available