Thomas and Betts LXMOW-25 Steel 3 x 2 Gangable 2 in. Deep Switch Box with Plaster Ears and C-3 Clamps | Graybar Store
Thomas and Betts - Steel 3 x 2 Gangable 2 in. Deep Switch Box with Plaster Ears and C-3 Clamps - LXMOW-25
+ / - Hover over image to Zoom
Other Views

    Steel 3 x 2 Gangable 2 in. Deep Switch Box with Plaster Ears and C-3 Clamps

    Manufacturer: Thomas and Betts
    Manufacturer #: LXMOW-25
    SKU: 88255074
    $14.79
    Checking Pricing
         
    No. of Gangs:1
    Box Depth (Inches):2 in.
    Knockouts:Bottom: 1/2 (1)
    Bracket:No/C-3 Clamp
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LXMOW-25
    • Box Depth (Inches) 2 in.
    • Bracket No/C-3 Clamp
    • Knockouts Bottom: 1/2 (1)
    Product Overview:
    1-Gang 2 in. deep steel 3 x 2 old work gangable switch box with plaster ears, C-3 cable clamps and 1/2 in. knockouts.
    • 10.5 Cubic inch capacity
    • Pre-galvanized finish
    • For use with armored/metal clad cable
    • UL Listed