Crouse Hinds (Eaton) TP138 Steel 3 x 2 Gangable 2 in. Deep Switch Box | Graybar Store
Crouse Hinds (Eaton) - Steel 3 x 2 Gangable 2 in. Deep Switch Box - TP138
+ / - Hover over image to Zoom
Other Views

    Steel 3 x 2 Gangable 2 in. Deep Switch Box

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP138
    SKU: 94048132
    $6.48
    Checking Pricing
         
    Box Depth (Inches):2-1/4 in.
    Bracket:No Bracket
    Knockouts:Bottom: 1/2 (1); Each End: Cable Entries (2)
    No. of Gangs:1-Gang
    Use With:Conduit, NM Cable or Armoured/MC Cable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP138
    • Box Depth (Inches) 2-1/4 in.
    • Bracket No Bracket
    • Knockouts Bottom: 1/2 (1); Each End: Cable Entries (2)
    • Materials Steel
    Product Overview:
    Gangable 3 x 2 switch box with (1) /2 in. knockout, (2) cable entries each end, 10.5 cubic in. capacity for use with conduit, non-metallic cable and armoured/metal-clad cable.
    • Box with ears
    • Clamps screws through beveled corners
    • UL Listed