Crouse Hinds (Eaton) TP116 Switch Box, Steel 3 x 2, Gangable, Knockouts | Graybar Store
Crouse Hinds (Eaton) - Switch Box, Steel 3 x 2, Gangable, Knockouts - TP116
+ / - Hover over image to Zoom
Other Views

    Switch Box, Steel 3 x 2, Gangable, Knockouts

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP116
    SKU: 94048548
    $8.72
    Checking Pricing
         
    Box Depth (Inches):2 in.
    Bracket:No Bracket
    Knockouts:Bottom: 1/2 (1); Sides: Cable Entries (2)
    No. of Gangs:1-Gang
    Use With:NM Cable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP116
    • Box Depth (Inches) 2 in.
    • Bracket No Bracket
    • Knockouts Bottom: 1/2 (1); Sides: Cable Entries (2)
    • Materials Steel
    Product Overview:
    Gangable 3 x 2 switch box with (1) /2 in. knockout, (2) cable entries, 10.0 cubic in. capacity for use with non-metallic cable.
    • Box with ears
    • Clamps in each end
    • UL Listed