Crouse Hinds (Eaton) TP120 Switch Box, Steel 3 x 2, Gangable, Knockouts | Graybar Store
Crouse Hinds (Eaton) - Switch Box, Steel 3 x 2, Gangable, Knockouts - TP120
+ / - Hover over image to Zoom
Other Views

    Switch Box, Steel 3 x 2, Gangable, Knockouts

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP120
    SKU: 97231012
    $11.55
    Checking Pricing
         
    Box Depth (Inches):2 in.
    Bracket:No Bracket
    Knockouts:Bottom: 1/2 (1); Sides: Cable Entries (2)
    No. of Gangs:1-Gang
    Use With:Armored/MC Cable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP120
    • Box Depth (Inches) 2 in.
    • Bracket No Bracket
    • Knockouts Bottom: 1/2 (1); Sides: Cable Entries (2)
    • Materials Steel
    Product Overview:
    Gangable 3 x 2 switch box with (1) /2 in. knockout, (2) cable entries, 10.0 cubic in. capacity for use with armoured/metal-clad cable.
    • Box with ears
    • Clamps in each end
    • UL Listed