Thomas and Betts SWB-25 Steel 3 x 2 Gangable 1-1/2 in. Deep Switch Box with Plaster Ears and C-5 Clamps | Graybar Store
Thomas and Betts - Steel 3 x 2 Gangable 1-1/2 in. Deep Switch Box with Plaster Ears and C-5 Clamps - SWB-25
+ / - Hover over image to Zoom
Other Views

    Steel 3 x 2 Gangable 1-1/2 in. Deep Switch Box with Plaster Ears and C-5 Clamps

    Manufacturer: Thomas and Betts
    Manufacturer #: SWB-25
    SKU: 88255125
    $13.39
    Checking Pricing
         
    No. of Gangs:1
    Box Depth (Inches):1-1/2 in.
    Knockouts:Cable (6)
    Bracket:No Bracket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # SWB-25
    • Box Depth (Inches) 1-1/2 in.
    • Bracket No Bracket
    • Knockouts Cable (6)
    Product Overview:
    1-Gang 1-1/2 in. deep steel 3 x 2 old work gangable switch box with plaster ears, C-5 cable clamps and (6) cable knockouts.
    • 7.5 Cubic inch capacity
    • Pre-galvanized finish
    • For use with armored/metal clad cable
    • UL Listed