Crouse Hinds (Eaton) TP258 Electrical Box Extender, Steel, Knockouts, 3-1/2 in. Octagonal, 1-1/2 in. Deep | Graybar Store
Crouse Hinds (Eaton) - Electrical Box Extender, Steel, Knockouts, 3-1/2 in. Octagonal, 1-1/2 in. Deep - TP258
+ / - Hover over image to Zoom
Other Views

    Electrical Box Extender, Steel, Knockouts, 3-1/2 in. Octagonal, 1-1/2 in. Deep

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP258
    SKU: 97231087
    $8.13
    Checking Pricing
         
    Depth (Inches):1-1/2 in.
    Knockouts:1/2 (4)
    Box Style:3-1/4 in. Octagonal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP258
    • Box Style 3-1/4 in. Octagonal
    • Depth (Inches) 1-1/2 in.
    • Knockouts 1/2 (4)
    Product Overview:
    3-1/4 in. Octagonal steel electrical box extension ring with (4) 1/2 in. knockouts.
    • 9.0 Cubic inch capacity
    • Fixture rated
    • For use with conduit
    • No clamps
    • UL Listed