Wiremold (Legrand) 424-1 Steel, 2 in. IPS Extension, 1 in. H | Graybar Store
Wiremold (Legrand) - Steel, 2 in. IPS Extension, 1 in. H - 424-1
+ / - Hover over image to Zoom
Other Views

    Steel, 2 in. IPS Extension, 1 in. H

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 424-1
    SKU: 88280104
    $9.98
    Checking Pricing
         
    Material Finish:Steel
    Size:2 in. Dia. X 1 in. H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 424-1
    • Size 2 in. Dia. X 1 in. H
    • Material Finish Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel 2 in. diameter x 1 in. H IPS extension for afterset inserts.
    • Opening on top
    • Color: Silver
    • die cast construction
    • Color: Grey
    • cULus Listed Underfloor Raceway Fittings: File E11912
    • Meets Articles 390 of NEC