Crouse Hinds (Eaton) TP657 Steel 2-Gang Box Cover Raised 13/16 in. for Plaster | Graybar Store
Crouse Hinds (Eaton) - Steel 2-Gang Box Cover Raised 13/16 in. for Plaster - TP657
+ / - Hover over image to Zoom
Other Views

    Steel 2-Gang Box Cover Raised 13/16 in. for Plaster

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP657
    SKU: 97231273
    $9.64
    Checking Pricing
         
    Opening:2-Device
    Raised (Inches):13/16
    No. of Gangs:2-Gang
    Capacity (Cubic Inch):8.5 cu. in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP657
    • Capacity (Cubic Inch) 8.5 cu. in.
    • Materials Steel
    • No. of Gangs 2-Gang
    Product Overview:
    2-Gang steel 13/16 in. raised 7 in. L gang box cover for plaster applications.
  • Length: 7 inches
  • UL Listed
  •