Thomas and Betts 72 C 3 1 Steel 1 in. Raised Plaster Ring with Tapped Ears on 2-23/32 in. Centers | Graybar Store
Thomas and Betts - Steel 1 in. Raised Plaster Ring with Tapped Ears on 2-23/32 in. Centers - 72 C 3 1
+ / - Hover over image to Zoom
Other Views

    Steel 1 in. Raised Plaster Ring with Tapped Ears on 2-23/32 in. Centers

    Manufacturer: Thomas and Betts
    Manufacturer #: 72 C 3 1
    SKU: 88254939
    $36.13
    Checking Pricing
         
    Raised (Inches):1
    Opening:Center Blanked with Tapped Ears on 2-23/32 in. Centers
    Capacity (Cubic Inch):5.8 cu. in.
    Box Style:4-11/16 Square
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 72 C 3 1
    • Box Style 4-11/16 Square
    • Capacity (Cubic Inch) 5.8 cu. in.
    • Materials Steel
    Product Overview:
    Steel 1 in. raised plaster ring with tapped ears on 2-23/32 in. centers for 4-11/16 in. square box.
    • Pre-galvanized finish
    • UL Listed E2969