Erico 771 Steel 0.12 in. Dia. S Hook | Graybar Store
Erico - Steel 0.12 in. Dia. S Hook - 771
+ / - Hover over image to Zoom
Other Views

    Steel 0.12 in. Dia. S Hook

    Manufacturer: Erico
    Manufacturer #: 771
    SKU: 88091835
    $0.21
    Checking Pricing
         
    Diameter (Inches):0.12 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 771
    • Diameter (Inches) 0.12 in.
    • Materials Steel
    • Country of Origin US - USA
    Product Overview:
    Steel 0.12 in. dia. S hook with plain finish. Load rating 29 lb.
    Erico's S-hook is used to suspend chains, perforated bands and similar items.