RAB Lighting STL110 Stealth Sensor, 110° View, Double Look Down Lens, 1000W, Bronze | Graybar Store
RAB Lighting - Stealth Sensor, 110° View, Double Look Down Lens, 1000W, Bronze - STL110
+ / - Hover over image to Zoom
Other Views

    Stealth Sensor, 110° View, Double Look Down Lens, 1000W, Bronze

    Manufacturer: RAB Lighting
    Manufacturer #: STL110
    SKU: 96000370
    $82.58
    Checking Pricing
         
    Color:Bronze
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # STL110
    • Color Bronze
    • Fixture Type Floodlight
    • Lamp Type Incandescent
    • SAP Material Type ZSTD
    • Country of Origin MY - Malaysia
    Product Overview:
    Stealth Sensor, Sensor Type: Photoelectric, Bronze, Coverage (Degrees/Square Feet): 110 â°, Time Delay Type: Auto Reset; Manual Override, Timer Range: 5 sec to 12 min