RAB Lighting STL110H RAB Stealth Bell Flood Kit, PAR38, 110° View, Bronze | Graybar Store
RAB Lighting - RAB Stealth Bell Flood Kit, PAR38, 110° View, Bronze - STL110H
+ / - Hover over image to Zoom
Other Views

    RAB Stealth Bell Flood Kit, PAR38, 110° View, Bronze

    Manufacturer: RAB Lighting
    Manufacturer #: STL110H
    SKU: 96000363
    $121.12
    Checking Pricing
         
    Wattage:150 W
    Additional Features:LED Detection and on Guard Indicator; Protected Manual Override with Auto Reset; Radio Frequency Immunity; Temperature
    Input Voltage:120 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # STL110H
    • Additional Features LED Detection and on Guard Indicator; Protected Manual Override with Auto Reset; Radio Frequency Immunity; Temperature
    • Fixture Type Floodlight
    • Input Voltage 120 V
    • Lamp Type Incandescent
    • Wattage 150 W
    • Country of Origin MY - Malaysia
    Product Overview:
    Stealth Bell Flood Kit, Wattage: 150 W, Lamp Type: LED; PAR38, Input Voltage: 120 V