Edwards Signaling 102LS-SLEDB-G1 StackLight&$8482 102 Series LED Light | Graybar Store
Edwards Signaling - StackLight&$8482 102 Series LED Light - 102LS-SLEDB-G1
+ / - Hover over image to Zoom
Other Views

    StackLight&$8482 102 Series LED Light

    Manufacturer: Edwards Signaling
    Manufacturer #: 102LS-SLEDB-G1
    SKU: 97211467
    $118.97
    Checking Pricing
         
    Additional Features:NEMA Type 3R and 4X enclosure; Steady-on or flashing
    Height (Inches):12.125
    Mount Type:Conduit; Panel
    Width (Inches):3
    Lens Color:Blue
    Voltage (Volts):24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 102LS-SLEDB-G1
    • Voltage (Volts) 24
    • Additional Features NEMA Type 3R and 4X enclosure; Steady-on or flashing
    • Height (Inches) 12.125
    • Lens Color Blue
    • Mount Type Conduit; Panel
    • Width (Inches) 3
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    StackLight™ 102 Steady-On LED Light, Voltage (Volts): 24 V dc, Height (Inches): 12.125 in, Width (Inches): 3 in, Lens Color: Blue, Mount Type: Conduit; Panel