Edwards Signaling 125LEDSR120A 125 Class Standard Steady-On LED | Graybar Store
Edwards Signaling - 125 Class Standard Steady-On LED - 125LEDSR120A
+ / - Hover over image to Zoom
Other Views

    125 Class Standard Steady-On LED

    Manufacturer: Edwards Signaling
    Manufacturer #: 125LEDSR120A
    SKU: 25389462
    $190.89
    Checking Pricing
         
    Additional Features:LED light source; NEMA Type 4X enclosure; Shatter-resistant polycarbonate lens
    Height (Inches):3.875
    Color:Black/Grey
    Mount Type:Panel
    Width (Inches):3.25
    Lens Color:Red
    Voltage (Volts):120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 125LEDSR120A
    • Color Black/Grey
    • Voltage (Volts) 120
    • Additional Features LED light source; NEMA Type 4X enclosure; Shatter-resistant polycarbonate lens
    • Height (Inches) 3.875
    • Lens Color Red
    • Mount Type Panel
    • Width (Inches) 3.25
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    125 LED Steady-On LED, Voltage (Volts): 120 V AC, Height (Inches): 3.875 in, Width (Inches): 3.25 in, Lens Color: Red, Mount Type: Panel