Square D (Schneider Electric) DL1BDG8 Steady-On 120V Yellow LED Bulbs | Graybar Store
Square D (Schneider Electric) - Steady-On 120V Yellow LED Bulbs - DL1BDG8
+ / - Hover over image to Zoom
Other Views

    Steady-On 120V Yellow LED Bulbs

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: DL1BDG8
    SKU: 99424654
    $152.34
    Checking Pricing
         
    Color:Yellow
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # DL1BDG8
    • Color Yellow
    • Mounting 70 mm
    • Voltage Rating 120
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Bayonet type steady-on 120V yellow LED bulbs for use with 70 mm tower lights.
    • Bayonet type BA 15d
    • Sold as a single