Great Lakes Case and Cabinet 7206-FR-A28HD Stationary Shelf | Graybar Store
Great Lakes Case and Cabinet - Stationary Shelf - 7206-FR-A28HD
+ / - Hover over image to Zoom
Other Views

    Stationary Shelf

    Manufacturer: Great Lakes Case and Cabinet
    Manufacturer #: 7206-FR-A28HD
    SKU: 22060369
    $164.40
    Checking Pricing
         
    Color:Black
    Width (Inches):17.5 in.
    Depth (Inches):28 in.
    Rack Units:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Great Lakes Case and Cabinet
    • Manufacturer # 7206-FR-A28HD
    • Color Black
    • Type Stationary
    • Rack Units 1
    • Depth (Inches) 28 in.
    • Width (Inches) 17.5 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Stationary Shelf, 17.50 x 28.00 , 300 lb. weight capacity, maximum tab placement 30.180 in., 1 RMU