Great Lakes Case and Cabinet 1984ST15 Stationary Shelf, 2- or 4-Post Racks | Graybar Store
Great Lakes Case and Cabinet - Stationary Shelf, 2- or 4-Post Racks - 1984ST15
+ / - Hover over image to Zoom
Other Views

    Stationary Shelf, 2- or 4-Post Racks

    Manufacturer: Great Lakes Case and Cabinet
    Manufacturer #: 1984ST15
    SKU: 25068910
    $68.14
    Checking Pricing
         
    Color:Black
    Depth (Inches):15 in.
    Width (Inches):19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Great Lakes Case and Cabinet
    • Manufacturer # 1984ST15
    • Color Black
    • Type Stationary
    • Depth (Inches) 15 in.
    • Width (Inches) 19 in.
    • For Use With 2- or 4-Post Rack
    • Country of Origin US - USA
    Product Overview:
    19 in.W x 15 in.D; 75 lb. weight capacity.; 3 RMU for use with 2 Post Racks; a combination of any two 1984ST shelves can be mounted back to back for extra depth