Burndy BSD2050 Static Discharge Reel | Graybar Store
Burndy - Static Discharge Reel - BSD2050
+ / - Hover over image to Zoom
Other Views

    Static Discharge Reel

    Manufacturer: Burndy
    Manufacturer #: BSD2050
    SKU: 25565495
    $396.28
    Checking Pricing
         
    Dimensions (Inches):3.4 W x 8.6 L x 8.8 H
    Color:Red
    Length:8.6 in.
    Width (Inches):3.4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # BSD2050
    • Color Red
    • Dimensions (Inches) 3.4 W x 8.6 L x 8.8 H
    • Length 8.6 in.
    • Width (Inches) 3.4
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Static Discharge Reel, Length: 8.6 in, Width Inches: 3.4 in