CRC Industries 05671 Jump Start® Starting Fluid with Lubricity | Graybar Store
CRC Industries - Jump Start® Starting Fluid with Lubricity - 05671
+ / - Hover over image to Zoom
Other Views

    Jump Start® Starting Fluid with Lubricity

    Manufacturer: CRC Industries
    Manufacturer #: 05671
    SKU: 22125190
    $6.09
    Checking Pricing
         
    Color:Clear
    Size:11 oz
    Package Quantity:12 per Case
    Material:Carbon Dioxide; Chloroethane; Diethyl Ether; Ethanol; Heptane; Petroleum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 05671
    • Color Clear
    • Size 11 oz
    • Application Gasoline and Diesel Engines
    • Type Starting Fluid
    • Flammability Rating 0 (CPSC); 1 (HMIS); 1 (NFPA); Non-Flammable
    • Package Quantity 12 per Case
    • Material Carbon Dioxide; Chloroethane; Diethyl Ether; Ethanol; Heptane; Petroleum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Jump Start® Starting Fluid, Size: 11 oz, Package Quantity: 12 per Case, Clear, Carbon Dioxide; Chloroethane; Diethyl Ether; Ethanol; Heptane; Petroleum, Flammability Rating: 0 (CPSC); 1 (HMIS); 1 (NFPA); Non-Flammable