Square D (Schneider Electric) 8536SAO12V02H30S STARTER 600VAC 9AMP NEMA+OPTIONS | Graybar Store
Square D (Schneider Electric) - STARTER 600VAC 9AMP NEMA+OPTIONS - 8536SAO12V02H30S
+ / - Hover over image to Zoom
Other Views

    STARTER 600VAC 9AMP NEMA+OPTIONS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8536SAO12V02H30S
    SKU: 22015427
    $540.55
    Checking Pricing
         
    NEMA Starter Size:00
    NEMA Enclosure Rating:Open
    Coil Voltage:120
    Poles:3
    Form:H30 / S
    Phase:3
    Amperage Rating:9
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8536SAO12V02H30S
    • Amperage Rating 9
    • Coil Voltage 120
    • Form H30 / S
    • NEMA Enclosure Rating Open
    • NEMA Size 4
    • NEMA Starter Size 00
    • Phase 3
    • Poles 3
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    NEMA rated 3-Pole form H30/S magnetic starter size 00 with NEMA open enclosure and 120V coil voltage.