Square D (Schneider Electric) 8536SDO1V06 STARTER 600VAC 45AMP NEMA +OPTIONS | Graybar Store
Square D (Schneider Electric) - STARTER 600VAC 45AMP NEMA +OPTIONS - 8536SDO1V06
+ / - Hover over image to Zoom
Other Views

    STARTER 600VAC 45AMP NEMA +OPTIONS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8536SDO1V06
    SKU: 88245518
    $1,059.39
    Checking Pricing
         
    NEMA Starter Size:2
    NEMA Enclosure Rating:Open
    Coil Voltage:440/480
    Poles:3
    Form:Common Control Circuit
    Phase:3
    Amperage Rating:45
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8536SDO1V06
    • Amperage Rating 45
    • Coil Voltage 440/480
    • Form Common Control Circuit
    • NEMA Enclosure Rating Open
    • NEMA Size 4
    • NEMA Starter Size 2
    • Phase 3
    • Poles 3
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA rated 3-Pole magnetic starter size 2 with NEMA open enclosure and 480/440V coil voltage.