Square D (Schneider Electric) 8536SCO3V02H308S STARTER 600VAC 27AMP NEMA +OPTIONS | Graybar Store
Square D (Schneider Electric) - STARTER 600VAC 27AMP NEMA +OPTIONS - 8536SCO3V02H308S
+ / - Hover over image to Zoom
Other Views

    STARTER 600VAC 27AMP NEMA +OPTIONS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8536SCO3V02H308S
    SKU: 22095408
    $679.02
    Checking Pricing
         
    NEMA Starter Size:1
    NEMA Enclosure Rating:Open
    Coil Voltage:120
    Poles:3
    Form:H308 / S
    Phase:3
    Amperage Rating:27
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8536SCO3V02H308S
    • Amperage Rating 27
    • Coil Voltage 120
    • Form H308 / S
    • NEMA Enclosure Rating Open
    • NEMA Size 4
    • NEMA Starter Size 1
    • Phase 3
    • Poles 3
    • Country of Origin 99 - Multiple
    Product Overview:
    NEMA rated 3-Pole form H308/S magnetic starter size 1 with NEMA open enclosure and 120V coil voltage.