Square D (Schneider Electric) 8536SAG11V02 STARTER 240VAC 9AMP NEMA+OPTIONS | Graybar Store
Square D (Schneider Electric) - STARTER 240VAC 9AMP NEMA+OPTIONS - 8536SAG11V02
+ / - Hover over image to Zoom
Other Views

    STARTER 240VAC 9AMP NEMA+OPTIONS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8536SAG11V02
    SKU: 89023684
    $474.82
    Checking Pricing
         
    NEMA Starter Size:00
    NEMA Enclosure Rating:1
    Coil Voltage:120
    Poles:2
    Form:Common Control Circuit
    Phase:1
    Amperage Rating:9
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8536SAG11V02
    • Amperage Rating 9
    • Coil Voltage 120
    • Form Common Control Circuit
    • NEMA Enclosure Rating 1
    • NEMA Size 4
    • NEMA Starter Size 00
    • Phase 1
    • Poles 2
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    NEMA rated 2-Pole magnetic starter size 00 with NEMA 1 enclosure and 120V coil voltage.
    • 50/60 Hz
    • Devices require 1 thermal unit