Federal Signal 131DST-120A Starfire ®Strobe Warning Lights (131SDT Series), Amber | Graybar Store
Federal Signal - Starfire ®Strobe Warning Lights (131SDT Series), Amber - 131DST-120A
+ / - Hover over image to Zoom
Other Views

    Starfire ®Strobe Warning Lights (131SDT Series), Amber

    Manufacturer: Federal Signal
    Manufacturer #: 131DST-120A
    SKU: 90000481
    $539.70
    Checking Pricing
         
    Color:Amber
    Voltage Rating:120 VAC
    Additional Features:Double Strobe
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # 131DST-120A
    • Color Amber
    • Additional Features Double Strobe
    • Voltage Rating 120 VAC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Amber 120V, Double strobe warning light. 1/2 Inch NPT pipe mount.