GE Lighting F96T8XL/SP35/CVG Starcoat® Instant Start Lamp, 3500K | Graybar Store
GE Lighting - Starcoat® Instant Start Lamp, 3500K - F96T8XL/SP35/CVG
+ / - Hover over image to Zoom
Other Views

    Starcoat® Instant Start Lamp, 3500K

    Manufacturer: GE Lighting
    Manufacturer #: F96T8XL/SP35/CVG
    SKU: 98307695
    $37.15
    Checking Pricing
         
    Rated Life (Hour):24000
    Wattage:59
    Color Temperature (Kelvin):3500
    Alternate Manufacturer Part No.:40095
    Initial/Mean Lumens:5620/5335
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F96T8XL/SP35/CVG
    • Alternate Manufacturer Part No. 40095
    • Base Type Fa8
    • Bulb Shape T8
    • Color Temperature (Kelvin) 3500
    • Initial/Mean Lumens 5620/5335
    Product Overview:
    GE covRguard® Starcoat® T8, shatter-resistant 59W lamp with 3500K color temperature and 24000 rated life hours.