Maclean Senior Industries J7487HDG Staple | Graybar Store
Maclean Senior Industries - Staple - J7487HDG
+ / - Hover over image to Zoom
Other Views

    Staple

    Manufacturer: Maclean Senior Industries
    Manufacturer #: J7487HDG
    SKU: 25817662
    $0.24
    Checking Pricing
         
    Length:2 in.
    Diameter (Inches):0.162
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Senior Industries
    • Manufacturer # J7487HDG
    • Type Staple
    • Diameter (Inches) 0.162
    • Length 2 in.
    • Material of Construction Steel
    • SAP Material Type ZSTD
    Product Overview:
    Staple, Steel, Length: 2 in, Diameter (Inches): 0.162 (Wire Dia) in