Maclean Senior Industries J6493 Staple | Graybar Store
Maclean Senior Industries - Staple - J6493
+ / - Hover over image to Zoom
Other Views

    Staple

    Manufacturer: Maclean Senior Industries
    Manufacturer #: J6493
    SKU: 25817654
    $0.26
    Checking Pricing
         
    Length:1-1/4 in.
    Diameter (Inches):0.114
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Senior Industries
    • Manufacturer # J6493
    • Type Staple
    • Diameter (Inches) 0.114
    • Length 1-1/4 in.
    • Material of Construction Steel
    • SAP Material Type ZSTD
    Product Overview:
    Staple, Steel, Length: 1-1/4 in, Diameter (Inches): 0.114 (Wire Dia) in