L. H. Dottie BX100B 1 3/16 in. L x 9/16 in. W 3 Conductor Cable Staples (Bulk Pack of 5,000) | Graybar Store
L. H. Dottie - 1 3/16 in. L x 9/16 in. W 3 Conductor Cable Staples (Bulk Pack of 5,000) - BX100B
+ / - Hover over image to Zoom
Other Views

    1 3/16 in. L x 9/16 in. W 3 Conductor Cable Staples (Bulk Pack of 5,000)

    Manufacturer: L. H. Dottie
    Manufacturer #: BX100B
    SKU: 25696405
    $0.03
    Checking Pricing
         
    Use With:BX Cable; Non-Metallic Cable
    Width (Inches):9/16 in.
    Length:1-3/16 in.
    Packaging:5000 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # BX100B
    • Length 1-3/16 in.
    • Materials Steel
    • Width (Inches) 9/16 in.
    • Packaging 5000 per Pack
    • Use With BX Cable; Non-Metallic Cable
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Cable Staple, 12 ga. Steel, 3 Conductor, Cable Size 14 3, 12 3 and 10 3, Size 9/16 in. W x 1 3/16 in. L, For Romex, BX and MC Cable, Box of 5000