L. H. Dottie ARW591188BL 1/4 in. L x 5/16 in. W T59 Black Plastic Insulated Steel Staples (300) | Graybar Store
L. H. Dottie - 1/4 in. L x 5/16 in. W T59 Black Plastic Insulated Steel Staples (300) - ARW591188BL
+ / - Hover over image to Zoom
Other Views

    1/4 in. L x 5/16 in. W T59 Black Plastic Insulated Steel Staples (300)

    Manufacturer: L. H. Dottie
    Manufacturer #: ARW591188BL
    SKU: 25526995
    $19.69
    Checking Pricing
         
    Length:1/4 in.
    Packaging:300 per Pack
    Color:Black
    Width (Inches):5/16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # ARW591188BL
    • Color Black
    • Length 1/4 in.
    • Materials Steel With Plastic Insulation
    • Width (Inches) 5/16 in.
    • Packaging 300 per Pack
    Product Overview:
    Staple, 300 Per Pack, Width (Inches) 5/16 in., Length 1/4 in., Black