L. H. Dottie PLX250B 1/4 in. UV Black Plastic Insulated Coaxial Straps/Staples (Tuff Pack of 500) | Graybar Store
L. H. Dottie - 1/4 in. UV Black Plastic Insulated Coaxial Straps/Staples (Tuff Pack of 500) - PLX250B
+ / - Hover over image to Zoom
Other Views

    1/4 in. UV Black Plastic Insulated Coaxial Straps/Staples (Tuff Pack of 500)

    Manufacturer: L. H. Dottie
    Manufacturer #: PLX250B
    SKU: 25390912
    $39.99
    Checking Pricing
         
    Packaging:500 per Pack
    Use With:BX Cable; Non-Metallic Cable
    Width (Inches):1/4 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # PLX250B
    • Color Black
    • Materials Steel With Plastic Insulation
    • Width (Inches) 1/4 in.
    • Packaging 500 per Pack
    • Use With BX Cable; Non-Metallic Cable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Plastic Insulated Co Axial Staples/Straps, Size 1/4 in., UV Black, Use Co Axial RG 6 and RG 59U