L. H. Dottie PLX18W 1/4 x 1/8 in. White Plastic Insulated Bell, Telephone and Thermostat Wire Strap (Tuff Pack of 500) | Graybar Store
L. H. Dottie - 1/4 x 1/8 in. White Plastic Insulated Bell, Telephone and Thermostat Wire Strap (Tuff Pack of 500) - PLX18W
+ / - Hover over image to Zoom
Other Views

    1/4 x 1/8 in. White Plastic Insulated Bell, Telephone and Thermostat Wire Strap (Tuff Pack of 500)

    Manufacturer: L. H. Dottie
    Manufacturer #: PLX18W
    SKU: 25322148
    $39.05
    Checking Pricing
         
    Color:White
    Packaging:500 per Pack
    Length:1/8 in.
    Use With:BX Cable; Non-Metallic Cable
    Width (Inches):1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # PLX18W
    • Color White
    • Length 1/8 in.
    • Materials Steel
    • Width (Inches) 1/4 in.
    • Packaging 500 per Pack
    • Use With BX Cable; Non-Metallic Cable
    • Country of Origin US - USA
    Product Overview:
    Plastic Insulated Staple, Size 1/4 x 1/8 in., White, For Bell, Telephone and Thermostat Wire, Tuff Pack