Square D (Schneider Electric) ZBY4001 Standard White 30 x 40mm Legend Holders, Black Custom Lettering | Graybar Store
Square D (Schneider Electric) - Standard White 30 x 40mm Legend Holders, Black Custom Lettering - ZBY4001
+ / - Hover over image to Zoom
Other Views

    Standard White 30 x 40mm Legend Holders, Black Custom Lettering

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZBY4001
    SKU: 22088465
    $15.59
    Checking Pricing
         
    Size:30 x 40 mm
    Legend:Custom
    Color:White with Black Letters
    Additional Options:Custom Text Legend
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZBY4001
    • Color White with Black Letters
    • Size 30 x 40 mm
    • Additional Options Custom Text Legend
    Product Overview:
    Standard white 30 x 40mm black customer lettering for use with 8 x 27 legends.
    • Specify engraving at time of order
    • 2 Lines of 11 characters (including spaces) maximum per line