Leviton C0256-SS Standard Wallplate Assembly, Stainless Steel | Graybar Store
Leviton - Standard Wallplate Assembly, Stainless Steel - C0256-SS
+ / - Hover over image to Zoom
Other Views

    Standard Wallplate Assembly, Stainless Steel

    Manufacturer: Leviton
    Manufacturer #: C0256-SS
    SKU: 25050726
    $4.39
    Checking Pricing
         
    Module:4-Conductor / 6-Position
    No. of Ports:1
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # C0256-SS
    • No. of Ports 1
    • Material Finish Stainless Steel
    • Module 4-Conductor / 6-Position
    • Country of Origin TW - Taiwan
    Product Overview:
    Stainless Steel 6P4C telephone wallplate surface mount jack with screw down connection.
    • Provides quick at-the-wall connections
    • High quality stainless steel