Leviton 80781-I Standard Wallplate Assembly, F-Connector, Ivory | Graybar Store
Leviton - Standard Wallplate Assembly, F-Connector, Ivory - 80781-I
+ / - Hover over image to Zoom
Other Views

    Standard Wallplate Assembly, F-Connector, Ivory

    Manufacturer: Leviton
    Manufacturer #: 80781-I
    SKU: 93148233
    $1.78
    Checking Pricing
         
    No. of Ports:1
    Color:Ivory
    Module:F-Connector
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 80781-I
    • Color Ivory
    • No. of Ports 1
    • Made Of ABS Plastic or Nylon, Rated UL 94V-0
    • Module F-Connector
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Ivory 1-gang standard video wallplate with F-connector.
    • Provides quick at-the-wall connections
    • High quality ABS plastic or nylon, which provides superior resistance to impacts, chemicals, and solvents as compared
    • 1-gang, with (1) F-connector
    • cULus Listed, fire-retardant material rated UL 94V-0